TP16201
Eaton's Crouse-Hinds series Electrical Boxes, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP16201 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 1/2 NONM CEIL BX 2 7/8 CLMP SNAP BKT

MFG Item Number
TP16201

TP16201 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 1/2 NONM CEIL BX 2 7/8 CLMP SNAP BKT

MFG Item Number
TP16201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CP Series
Item #
TP16201
3 1/2 NONM CEIL BX 2 7/8 CLMP SNAP BKT

CP Series Information

  • Octagonal or Round Styles
  • Steel or PVC Construction
  • 1/2~3/4 in. Knockouts
  • 4~22.5 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.

Specifications

Specifications
Product Series CP
Manufacturer Part Number TP16201
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description Eaton Crouse-Hinds series Ceiling Box, 3-1/2, Snap, NM clamps, 2-7/8, PVC, 4, Ground plate, 15.0 cubic inch capacity
Box Type Ceiling Box, Round
Composition PVC
Clamp Type Integral
Capacity 16 Cubic Inches
Weight Limit 50 lbs
Mounting Snap Bracket
Set Back None
Stud Spacing N/A
Knockouts N/A
Depth 2.125 "
Approvals UL
Comments For old work applications.
Net Weight 0.29 lbs
Gross Weight 0.29 lbs