TP168F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP168F Burndy Terminals, TP Series, Fork Terminal, #6-8 Stud, 22-16AWG,

MFG Item Number
TP168F

TP168F Burndy Terminals, TP Series, Fork Terminal, #6-8 Stud, 22-16AWG,

MFG Item Number
TP168F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP Series
Item #
TP168F
Fork Terminal, #6-8 Stud, 22-16AWG,

TP Series Information

  • Expanded Insulation Support Accepts Standard and Large Wire Diameters
  • Funnel Entry ‑ Easy Wire Insertion
  • Manufactured of Pure Electrolytic Copper
  • Deep V Groove Serrations in the Inner Barrel ‑ Provies Added Holding Strength and Better Conductivity
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

VINYLUG™ Type TP (bulk: BA) is designed for commercial and light duty industrial control and power circuit applications. Supplied with an expanded polyvinyl chloride (PVC) insulation shroud, many tongue variations and rated 600V makes TP terminals versatile and economical.

Specifications

Specifications
Manufacturer Part Number TP168F
Manufacturer Burndy
Product Series TP
Family Series Burndy Terminals, TP Series
Description Fork Terminal, #6-8 Stud, 22-16AWG, Vinyl Insulation, Vinylug
Terminal Type Spade/Fork
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #6, #8
Tongue Width 0.31 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.002 lbs
Alternatives
44502-B10
44502-B10
Ilsco Terminals, ILSCONS Series
BA16EF8
BA16EF8
Burndy Terminals, BA-EF Series