TP168Z

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP168Z Burndy Terminals, TP-Z Series, 22-16 FL FORK,VINYL,6-8

MFG Item Number
TP168Z

TP168Z Burndy Terminals, TP-Z Series, 22-16 FL FORK,VINYL,6-8

MFG Item Number
TP168Z
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP-Z Series
Item #
TP168Z
22-16 FL FORK,VINYL,6-8

TP-Z Series Information

  • Flange Fork Tongue Design
  • Allows Fast Installation ‑ Screw Only has to be Loosened for Termination
  • The Flanges on the End of the Fork Terminal Aid in Preventing a Slightly Loose Terminal from Becoming Fully Disconnected from the Screw
  • Flanges Make Re‑Securing a Loose Terminal Easier

VINYLUG™ Type TP‑Z (bulk: BA‑EZ) is a variation of the Type TP and employs a flanged fork tongue for fast installation and security.

Specifications

Specifications
Manufacturer Part Number TP168Z
Manufacturer Burndy
Product Series TP-Z
Family Series Burndy Terminals, TP-Z Series
Description 22-16 FL FORK,VINYL,6-8
Terminal Type Spade/Fork - Flanged
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #6, #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs