Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP175E

Fluke Test Equipment

TP175E

Fluke Test Equipment
TWISTGUARDTM TEST PROBES, 2MM DIA
Item Number
TP175E
MFG Item Number
3565568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
TP175E
TWISTGUARDTM TEST PROBES, 2MM DIA

Series Information

Specifications

Specifications
Manufacturer Part Number 3565568
Manufacturer Fluke
Family Series Fluke Test Equipment
Description TWISTGUARDTM TEST PROBES, 2MM DIA PROBE TIPS WITH 4MM ADAPTERS
Accessory Type Probe
Net Weight 0.36 lbs
Gross Weight 0.36 lbs