Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP242
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
3 1/2 DP NM CAB SW BX S SET 7/8 BKT
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
3 1/2 DP NM CAB SW BX S SET 7/8 BKT
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
TP242 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Switch Box, 1 1/2, S, set 7/8, 2, NM clamps, 3-1/2, 1 1/2, Steel, 2 1/2, Gangable, 18.0 cubic inch capacity |
| Number of Gangs |
1 |
| Clamp Type |
Non-Metallic Cable |
| Capacity |
18 Cubic Inches |
| Bracket |
Side Mount w/ Set Up Hook |
| Set Back |
7/8 " |
| Approvals |
UL |
| Net Weight |
0.87 lbs |
| Gross Weight |
0.87 lbs |
TP242
Eaton's Crouse-Hinds series Electrical Boxes, CP Series