Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP256 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 1/4 OCT COND OUTLET BOX NO CLMP
TP256 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 1/4 OCT COND OUTLET BOX NO CLMP
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
3 1/4 OCT COND OUTLET BOX NO CLMP
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP256 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 1 1/2, 3-1/2, Conduit no clamps, 1-1/2, Steel, 4 1/2, Fixture rated, 9.0 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
None |
| Capacity |
11.5 Cubic " |
| Bracket |
None |
| Set Back |
None |
| Approvals |
UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
TP256
Eaton's Crouse-Hinds series Electrical Boxes, CP Series