Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Box Covers
TP272
Eaton's Crouse-Hinds series Electrical Box Covers
3 1/4 RND CEIL PAN COVR 1/2 KO IN CENTER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
3 1/4 RND CEIL PAN COVR 1/2 KO IN CENTER
Specifications
Specifications
| Manufacturer Part Number |
TP272 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers |
| Description |
Eaton Crouse-Hinds series Round Ceiling Cover, 1 1/2, 3-1/4, Steel, 3-1/4 diameter, flat |
| Composition |
Metallic |
| Material |
Steel |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
TP272
Eaton's Crouse-Hinds series Electrical Box Covers