Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP278 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 4 OCT COND OUTLET BOX 1/2 AND 3/4 KO
TP278 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 4 OCT COND OUTLET BOX 1/2 AND 3/4 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4 OCT COND OUTLET BOX 1/2 AND 3/4 KO
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP278 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 3 1/2, 2 3/4, 4, Conduit no clamps, 1-1/2, Steel, 2 1/2, 2 3/4, Fixture rated, 15.5 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
None |
| Capacity |
15.5 Cubic " |
| Bracket |
None |
| Set Back |
None |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TP278
Eaton's Crouse-Hinds series Electrical Boxes, CP Series