Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP290PF
Eaton's Crouse-Hinds series Electrical Boxes
4 OCT COND BX 2 1/8 DEEP 3/4 KO PF
Description
4 OCT COND BX 2 1/8 DEEP 3/4 KO PF
Specifications
Specifications
| Manufacturer Part Number |
TP290PF |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 3 1/2, 2 3/4, 4, 4 3/4, Includes ground screw with pigtail lead, 21.5 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
None |
| Capacity |
21.5 Cubic " |
| Bracket |
None |
| Grounding |
Yes |
| Approvals |
UL |
| Comments |
Pre-Installed Ground Pigtail |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
TP290PF
Eaton's Crouse-Hinds series Electrical Boxes