Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP3-4141A024M
Heavy Duty Locking Device
MFG Item Number
TP3-4141A024M
This item cannot be canceled or returned
Description
Heavy Duty Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TP3-4141A024M |
| Manufacturer |
Euchner |
| Family Series |
Euchner Safety Switches |
| Description |
Heavy Duty Locking Device 84270 |
| Net Weight |
1.045 lbs |
| Gross Weight |
1.05 lbs |
TP3-4141A024M
Euchner Safety Switches