Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP314
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
1 1/2 DP OCT MCI CAB BX S SET 1/2 BKT
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
1 1/2 DP OCT MCI CAB BX S SET 1/2 BKT
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP314 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 1 1/2, 4, S, set 1/2, 4, AC/MC clamps, 1-1/2, Steel, 1 1/2, Fixture rated, 15.5 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
Armored/Metal Clad Cable |
| Capacity |
15.5 Cubic " |
| Bracket |
Side Mount w/ Set Up Hook |
| Set Back |
1/2 " |
| Approvals |
UL |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.64 lbs |
TP314
Eaton's Crouse-Hinds series Electrical Boxes, CP Series