Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Octagon Ceiling Fan Box, 2 1/2, 4, 1-1/2, Steel, 2 1/2, Fan rated, fixture rated, 16-24, Fan box with new work bar hanger, 15.5 cubic inch capacity
Box Type
Ceiling Fan Box, Octagonal
Composition
Steel
Clamp Type
Non-Metallic Cable
Capacity
15.5 Cubic Inches
Weight Limit
35 lbs Fan, 50 lbs Fixture
Mounting
Bar Hanger
Set Back
None
Stud Spacing
16-24 "
Knockouts
(4) 1/2 "
Depth
1.5 "
Comments
New work bar hanger included.
Net Weight
1.92 lbs
Gross Weight
1.92 lbs
Added to cart
TP315
Eaton's Crouse-Hinds series Electrical Boxes, CP Series