Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP356 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, ADJUST BAR HANGER NON STUD
TP356 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, ADJUST BAR HANGER NON STUD
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
ADJUST BAR HANGER NON STUD
- Adjustable Length
- Holding Prong Holds Box in Positon for Nailing
- Locking Tabs Hold Bar in Position
- Design Resists Bending and Twisting
- UL Approved
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP356 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Adjustable Bar Hanger, Steel, Not fan rated, 16 |
| Stud Spacing |
16-24 |
| Length |
14-22.5 " |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
TP356
Eaton's Crouse-Hinds series Electrical Boxes, CP Series