Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP3600
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
TP3600 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
3600 2 G PVC BOX |
| Number of Gangs |
2 |
| Clamp Type |
Integral Clamps |
| Capacity |
36 Cubic Inches |
| Bracket |
Nails |
| Approvals |
UL |
| Net Weight |
0.0009 lbs |
| Gross Weight |
0.342 lbs |
TP3600
Eaton's Crouse-Hinds series Electrical Boxes, CP Series