Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP376
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
OCTAGON BOX, 4in., W/ ADJ BAR SETS
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
OCTAGON BOX, 4in., W/ ADJ BAR SETS
Octagonal or Round Styles Steel or PVC Construction 1/2~3/4 in. Knockouts 4~22.5 Cubic In. Capacity UL Approved Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.
Specifications
Specifications
Product Series
CP
Manufacturer Part Number
TP376
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
OCTAGON BOX, 4in., W/ ADJ BAR SETS 1.5in. DEEP, FOR NONMETALLIC CABLE W/ CLAMPS, FOR 16-24in. STUD SPACING
Box Type
Ceiling Fan Box, Octagonal
Composition
PVC
Clamp Type
Non-Metallic Cable
Capacity
15.5 Cubic Inches
Weight Limit
15-35 lbs
Mounting
Bar Hanger
Set Back
None
Stud Spacing
16-24 "
Knockouts
(2) 1/2 "
Depth
1.5 "
Net Weight
0.065 lbs
Gross Weight
0.907 lbs
TP376
Eaton's Crouse-Hinds series Electrical Boxes, CP Series