Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP404REDMSB
Eaton's Crouse-Hinds series Electrical Boxes
4 SQ BX RD WELD 1 1/2 D FOR COND MSB BKT
MFG Item Number
TP404REDMSB
Description
4 SQ BX RD WELD 1 1/2 D FOR COND MSB BKT
Specifications
Specifications
| Manufacturer Part Number |
TP404REDMSB |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Square Outlet Box, 2 1/2, 2 1/2, 1 3/4 E, 4, MSB, Red, Conduit no clamps, Welded, 1-1/2, Steel, 8 1/2,4 1/2, 1 3/4 E, 22.0 cubic inch capacity |
| Box Type |
Welded |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
None |
| Cover Included |
No |
| Capacity |
22 Cubic " |
| Bracket |
Steel Stud Bracket |
| Grounding |
No |
| Color |
Red |
| Approvals |
UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
TP404REDMSB
Eaton's Crouse-Hinds series Electrical Boxes