Series Information
| Manufacturer Part Number | TP413RED |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Square Outlet Box, 2 1/2, 2 3/4, 4, Red, Conduit no clamps, Welded, 3-1/2, Steel, 8 1/2, 1 3/4 C, 4 3/4, 4 1, 50.0 cubic inch capacity |
| Box Type | Welded |
| Number of Gangs | 1 |
| Composition | Metallic |
| Clamp Type | None |
| Cover Included | No |
| Capacity | 50 Cubic " |
| Bracket | Side Mount |
| Set Back | 5/8 " |
| Grounding | No |
| Color | Red |
| Approvals | UL |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |