Series Information
| Manufacturer Part Number | TP451PF |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Square Outlet Box, 2 1/2, 2 1/2, 1 3/4 E, 4, VMS, Conduit no clamps, Welded, 2-1/8, Steel, 6 1/2, 3 1/2, 1 3/4 E, Includes ground screw with pigtail lead, 30.3 cubic inch capacity |
| Box Type | Welded |
| Number of Gangs | 1 |
| Composition | Metallic |
| Clamp Type | None |
| Cover Included | No |
| Capacity | 30.3 Cubic " |
| Bracket | Side Bracket w/ Set Up Tabs |
| Set Back | 5/16 " |
| Grounding | Yes |
| Approvals | UL |
| Comments | Pre-installed Ground Pigtail |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |