Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP4635
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4635 3 GANG PVC BOX W/F-1/2
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4635 3 GANG PVC BOX W/F-1/2
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
TP4635 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
4635 3 GANG PVC BOX W/F-1/2 |
| Number of Gangs |
3 |
| Clamp Type |
Integral Clamps |
| Capacity |
46 Cubic Inches |
| Bracket |
Brackets, Nails |
| Approvals |
UL |
| Net Weight |
0.0013 lbs |
| Gross Weight |
0.425 lbs |
TP4635
Eaton's Crouse-Hinds series Electrical Boxes, CP Series