TP506
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP506 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 SQ BOX 1 TGL 1 DUPLEX REC SURF CVR
MFG Item Number
TP506

TP506 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 SQ BOX 1 TGL 1 DUPLEX REC SURF CVR

MFG Item Number
TP506
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Box Covers, CP Series
Item #
TP506
4 SQ BOX 1 TGL 1 DUPLEX REC SURF CVR

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Manufacturer Part Number TP506
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description Eaton Crouse-Hinds series Square Surface Cover, 4, Raised surface, Steel, For one toggle switch and one duplex receptacle, 5.5 cubic inch capacity
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Design Raised
Gasket Included No
Approvals CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs