TP510
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP510 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 SQ BOX 2 DUPLEX REC SURF CVR
MFG Item Number
TP510

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TP510 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 SQ BOX 2 DUPLEX REC SURF CVR

MFG Item Number
TP510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, CP Series
Item #
TP510
4 SQ BOX 2 DUPLEX REC SURF CVR

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Manufacturer Part Number TP510
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description Eaton Crouse-Hinds series Square Surface Cover, 4, Raised surface, Steel, For two duplex receptacles, 5.5 cubic inch capacity
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Receptacle - Duplex
Cover Design Raised
Gasket Included No
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs