Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
TP531223S
Acme Electric Transformers
Transformer 1Ph 100KVA 600-120/240
MFG Item Number
TP531223S
This item cannot be canceled or returned
Description
Transformer 1Ph 100KVA 600-120/240
Specifications
Specifications
| Manufacturer Part Number |
TP531223S |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Transformer 1Ph 100KVA 600-120/240 |
| Phase |
1 |
| Type |
Dry Sealed |
| VA Rating |
100,000 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
600 lbs |
| Gross Weight |
600 lbs |
TP531223S
Acme Electric Transformers