Series Information
| Manufacturer Part Number | TP563PF |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Square Outlet Box, 3 1/2, 2 3/4, 4-11/16, Conduit no clamps, Drawn, 2-1/8, Steel, 6 1/2, 6 1/2, 1 3/4 C, Includes ground screw with pigtail lead, 42.0 cubic inch capacity |
| Box Type | Drawn |
| Number of Gangs | 1 |
| Composition | Metallic |
| Clamp Type | None |
| Cover Included | No |
| Capacity | 42 Cubic " |
| Bracket | None |
| Grounding | Yes |
| Approvals | UL |
| Comments | Pre-installed Ground Pigtail |
| Net Weight | 1.02 lbs |
| Gross Weight | 1.02 lbs |