Series Information
| Manufacturer Part Number | TP604G |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Utility Box, 3 1/2, 2-1/8, Steel, 8 1/2, Ground screw installed, 14.5 cubic inch capacity |
| Box Type | Drawn Utility |
| Number of Gangs | 1 |
| Composition | Metallic |
| Clamp Type | None |
| Cover Included | No |
| Capacity | 14.5 Cubic " |
| Bracket | None |
| Grounding | Yes |
| Approvals | UL |
| Comments | Pre-installed Ground Screw |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.56 lbs |