Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP604PF
Eaton's Crouse-Hinds series Electrical Boxes
UTILITY BOX 2 1/8 D 1/2 KO 14.5 CU IN PF
This item cannot be canceled or returned
Description
UTILITY BOX 2 1/8 D 1/2 KO 14.5 CU IN PF
Specifications
Specifications
| Manufacturer Part Number |
TP604PF |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Utility Box, 3 1/2, 2-1/8, Steel, 8 1/2, Includes ground screw with pigtail lead, 14.5 cubic inch capacity |
| Box Type |
Drawn Utility |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
None |
| Cover Included |
No |
| Capacity |
14.5 Cubic " |
| Bracket |
None |
| Grounding |
Yes |
| Approvals |
UL |
| Comments |
Pre-installed Ground Pigtail |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.56 lbs |
TP604PF
Eaton's Crouse-Hinds series Electrical Boxes