TP608
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP608 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, UTIL BOX BLNK CVR
MFG Item Number
TP608

TP608 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, UTIL BOX BLNK CVR

MFG Item Number
TP608
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, CP Series
Item #
TP608
UTIL BOX BLNK CVR

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Manufacturer Part Number TP608
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description Eaton Crouse-Hinds series Utility Box Cover, Blank, Steel, Blank
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Blank
Cover Design Raised
Gasket Included No
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs