Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP620
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
1/2~3/4 Concentric Knockouts Single or Double Row Knockouts 2~4 Inch Depth Sturdy Steel Construction UL Approved Cooper Crouse‑Hinds octagonal concrete boxes are used in construction with a poured concrete deck. Typically the octagon boxes are installed in steel or wood forms and once the forms are removed, the box is flush with the concrete.
Specifications
Specifications
Product Series
CP
Manufacturer Part Number
TP620
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Octagon Concrete Box, 4, 2, Steel, 1/2 and 3/4 single row, 23.0 cubic inch capacity
Knockouts
(8) 1/2-3/4 "
Depth
2 "
Net Weight
0.58 lbs
Gross Weight
0.58 lbs
TP620
Eaton's Crouse-Hinds series Electrical Boxes, CP Series