Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP623
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4 OCT HUNG CEIL BOX 3 1/2 DP 1/2 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4 OCT HUNG CEIL BOX 3 1/2 DP 1/2 KO
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP623 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Hung Ceiling Box, 4, 3-1/2, Steel, 1/2 double row, 43.0 cubic inch capacity |
| Box Type |
Ceiling Fan Box, Octagonal |
| Composition |
Steel |
| Capacity |
43 Cubic Inches |
| Weight Limit |
50 lbs |
| Knockouts |
(1) 1/2 " |
| Depth |
3.5 " |
| Approvals |
UL |
| Comments |
With TP650 Cover |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.73 lbs |
TP623
Eaton's Crouse-Hinds series Electrical Boxes, CP Series