Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes
TP637
Eaton's Crouse-Hinds series Electrical Boxes
3G SW BX 2 1/8 DP 1/2 AND 3/4 KO W BKT
This item cannot be canceled or returned
Description
3G SW BX 2 1/8 DP 1/2 AND 3/4 KO W BKT
Specifications
Specifications
Manufacturer Part Number
TP637
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes
Description
Eaton Crouse-Hinds series Gang Box, 6 1/2 and 3/4 concentric, VS, Conduit no clamps, 2-1/2, 2 1/2 and 3/4 concentric, Steel, Three-gang, 3 1/2 and 3/4 concentric, Non-gangable, 46.5 cubic inch capacity
Number of Gangs
3
Clamp Type
None
Capacity
46.5 Cubic Inches
Bracket
Flat Mounted Bracket
Approvals
UL
Comments
Non-gangable
Net Weight
1.43 lbs
Gross Weight
1.43 lbs
TP637
Eaton's Crouse-Hinds series Electrical Boxes