Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP650
Eaton's Crouse-Hinds series Electrical Boxes
CONCR BOX PLATE 3/8 STUD 1/2 AND 3/4 KO
This item cannot be canceled or returned
Description
CONCR BOX PLATE 3/8 STUD 1/2 AND 3/4 KO
Specifications
Specifications
| Manufacturer Part Number |
TP650 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Concrete Box Plate, 4, 3/8 stud, 2 1/2, 2 3/4, Steel |
| Type |
Cover Plate |
| Composition |
Steel |
| Approvals |
UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
TP650
Eaton's Crouse-Hinds series Electrical Boxes