Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series weatherproof outlet box, 30.5 cu in, Gray, 2 deep, Die cast aluminum, Two-gang, 5 1/2 outlet holes, one hole in the back and bottom, three holes across the top
Box Type
Rectangular
Composition
Cast Aluminum
Number of Gangs
2
Capacity
30.5 Cubic Inches
Lugs Included
Yes
Plugs Included
Yes
Cover Included
No
Cover Type
N/A
Color
Gray
Approvals
UL
Net Weight
0.83 lbs
Gross Weight
0.83 lbs
Added to cart
TP7102
Eaton's Crouse-Hinds series Electrical Boxes, CP Series