TP7144
Eaton's Crouse-Hinds series Electrical Boxes, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP7144 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 G WP OUT BOX 2 5/8 DP 1 IN 7 HOLE GRAY

MFG Item Number
TP7144

TP7144 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 3 G WP OUT BOX 2 5/8 DP 1 IN 7 HOLE GRAY

MFG Item Number
TP7144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CP Series
Item #
TP7144
3 G WP OUT BOX 2 5/8 DP 1 IN 7 HOLE GRAY

CP Series Information

  • 1 or 2 Gangs
  • 1/2~1 in. Outlet Holes
  • Mounting Lugs Included
  • 9~59 Cubic In. Capacity
  • UL Listed for Use in Wet Locations
Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.

Specifications

Specifications
Manufacturer Part Number TP7144
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description Eaton Crouse-Hinds series weatherproof outlet box, 59.0 cu in, Gray, 2-5/8 deep, Die cast aluminum, Three-gang, 7 1 outlet holes
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 3
Capacity 59 Cubic Inches
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Color Gray
Approvals UL
Net Weight 1.59 lbs
Gross Weight 1.59 lbs