TP7148
Eaton's Crouse-Hinds series Electrical Boxes, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP7148

Eaton's Crouse-Hinds series Electrical Boxes, CP Series

TP7148

Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4 RND WP OUT BOX 1 1/2 DP 1/2 4 HOLE WHT
MFG Item Number
TP7148
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CP Series
Item #
TP7148
4 RND WP OUT BOX 1 1/2 DP 1/2 4 HOLE WHT

CP Series Information

  • 1 or 2 Gangs
  • 1/2~1 in. Outlet Holes
  • Mounting Lugs Included
  • 9~59 Cubic In. Capacity
  • UL Listed for Use in Wet Locations
Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.

Specifications

Specifications
Manufacturer Part Number TP7148
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description Eaton Crouse-Hinds series weatherproof round outlet box, 1 1/2 back hole, 15.5 cu in, White, 1-1/2 deep, Die cast aluminum, 4 1/2 side holes, 4 round
Box Type Round
Composition Cast Aluminum
Capacity 15.5 Cubic Inches
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Color White
Approvals UL
Net Weight 0.79 lbs
Gross Weight 0.79 lbs