Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series weatherproof round outlet box, 1 3/4 back hole, 15.5 cu in, Gray, 1-1/2 deep, Die cast aluminum, 4 3/4 side holes, 4 round, Blank plate
Box Type
Round
Composition
Cast Aluminum
Capacity
15.5 Cubic Inches
Lugs Included
Yes
Plugs Included
Yes
Cover Included
Yes
Cover Type
Blank Plate
Gasket Included
Yes
Color
Gray
Approvals
UL
Net Weight
1 lb
Gross Weight
1 lb
Added to cart
TP7151
Eaton's Crouse-Hinds series Electrical Boxes, CP Series