Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP7166 Eaton's Crouse-Hinds series Electrical Boxes, UNIV PAR LMPHOLD WP WITH EXT GSKT GRAY
TP7166 Eaton's Crouse-Hinds series Electrical Boxes, UNIV PAR LMPHOLD WP WITH EXT GSKT GRAY
This item cannot be canceled or returned
Description
UNIV PAR LMPHOLD WP WITH EXT GSKT GRAY
Specifications
Specifications
| Manufacturer Part Number |
TP7166 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series TP weatherproof universal par lamp holder, Gray, Compact fluorescent/LED, Die cast aluminum, 150W max. lamp size, External gasket |
| Box Type |
Lampholder |
| Composition |
Cast Aluminum |
| Lugs Included |
No |
| Plugs Included |
Yes |
| Gasket Included |
Yes |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TP7166
Eaton's Crouse-Hinds series Electrical Boxes