Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP7178
Eaton's Crouse-Hinds series Electrical Boxes
PAR LMPHLD WITH REFLECT WP GRAY
This item cannot be canceled or returned
Description
PAR LMPHLD WITH REFLECT WP GRAY
Specifications
Specifications
| Manufacturer Part Number |
TP7178 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series TP weatherproof par lamp holder, Gray, Compact fluorescent/LED, Die cast aluminum, 150W, Reflector |
| Box Type |
Lampholder |
| Composition |
Cast Aluminum |
| Lugs Included |
No |
| Plugs Included |
Yes |
| Gasket Included |
Yes |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
1.67 lbs |
| Gross Weight |
1.67 lbs |
TP7178
Eaton's Crouse-Hinds series Electrical Boxes