Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP7188
Eaton's Crouse-Hinds series Electrical Boxes
2 1/2 DIA POL FIT 1/2 MALE THREAD WP GRY
This item cannot be canceled or returned
Description
2 1/2 DIA POL FIT 1/2 MALE THREAD WP GRY
Specifications
Specifications
| Manufacturer Part Number |
TP7188 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series TP weatherproof pole fitter, Gray, Die cast aluminum, 150W max. lamp size, 2-1/2 outside diameter with 1/2 male thread |
| Box Type |
Lampholder |
| Composition |
Cast Aluminum |
| Lugs Included |
No |
| Plugs Included |
No |
| Cover Included |
No |
| Gasket Included |
No |
| Color |
Gray |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TP7188
Eaton's Crouse-Hinds series Electrical Boxes