TP720
Eaton's Crouse-Hinds series Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP720

Eaton's Crouse-Hinds series Electrical Box Covers

TP720

Eaton's Crouse-Hinds series Electrical Box Covers
4 11/16 SQ 1 TGL SW SURF CVR
MFG Item Number
TP720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
TP720
4 11/16 SQ 1 TGL SW SURF CVR

Series Information

Specifications

Specifications
Manufacturer Part Number TP720
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Box Covers
Description Eaton Crouse-Hinds series Square Surface Cover, 4-11/16, Raised surface, Steel, For one toggle switch, 9.0 cubic inch capacity
Composition Metallic
Material Steel
Cover Type Square Cover - 4 in
Cover Design Raised
Net Weight 0.52 lbs
Gross Weight 0.52 lbs