Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Gray, Die cast aluminum, Vertical, Single-gang, Single receptacle or switch 1.62 diameter opening
Composition
Metallic
Material
Die Cast Zinc
Number of Gangs
1
Cover Type
Receptacle - Single
Features
Flip Lid
Cover Design
Raised
Color
Gray
Gasket Included
Yes
Approvals
UL
Comments
Weatherproof Cover
Net Weight
0.61 lbs
Gross Weight
0.61 lbs
Added to cart
TP7214
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series