Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
TP7218
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
1 G WP 20 30 50 AMP REC CVR GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, CP Series
1 G WP 20 30 50 AMP REC CVR GRAY
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Manufacturer Part Number
TP7218
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CP
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Gray, Die cast aluminum, Single-gang, 20/30/50A receptacles 2.125 diameter
Composition
Metallic
Material
Die Cast Zinc
Number of Gangs
1
Cover Type
Receptacle - Single
Features
Flip Lid
Cover Design
Raised
Color
Gray
Gasket Included
Yes
Approvals
UL
Comments
Weatherproof Cover
Net Weight
0.295 lbs
Gross Weight
0.295 lbs
TP7218
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series