Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP7308 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 1/2 RND WP CVR 1/2 3 HOLE GRAY
TP7308 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, 4 1/2 RND WP CVR 1/2 3 HOLE GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, CP Series
4 1/2 RND WP CVR 1/2 3 HOLE GRAY
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Manufacturer Part Number
TP7308
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CP
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description
Eaton Crouse-Hinds series weatherproof lamp holder cover, Gray, Die cast aluminum, 3 1/2 outlet holes, 4 round, Closure plug
Composition
Metallic
Material
Die Cast Zinc
Number of Gangs
1
Cover Type
Lampholder - Round
Cover Design
Raised
Color
Gray
Gasket Included
Yes
Approvals
UL
Comments
Weatherproof Cover, Includes Closure Plug
Net Weight
0.33 lbs
Gross Weight
0.33 lbs
TP7308
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series