Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP7495 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, COVER-OUTLET MLD. SGL/DBL GANG
TP7495 Eaton's Crouse-Hinds series Electrical Box Covers, CP Series, COVER-OUTLET MLD. SGL/DBL GANG
This item cannot be canceled or returned
Description
Electrical Box Covers, CP Series
COVER-OUTLET MLD. SGL/DBL GANG
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Manufacturer Part Number
TP7495
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CP
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description
COVER-OUTLET MLD. SGL/DBL GANG
Composition
Metallic
Material
Die Cast Zinc
Number of Gangs
2
Cover Type
In-Use
Features
Flip Lid
Cover Design
Raised
Color
Clear
Gasket Included
No
Approvals
CSA, UL
Comments
Weatherproof Cover
Net Weight
0.0064 lbs
Gross Weight
0.6 lbs
TP7495
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series