Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP834
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4 OCT OUTLET BX 1 1/2 DP AIR PLEN 1/2 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4 OCT OUTLET BX 1 1/2 DP AIR PLEN 1/2 KO
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP834 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 5 1/2, 4, 15.5 cubic inch capacity |
| Box Type |
Box, Air Plenum |
| Clamp Type |
None |
| Capacity |
15.5 Cubic " |
| Bracket |
None |
| Set Back |
None |
| Approvals |
UL |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
TP834
Eaton's Crouse-Hinds series Electrical Boxes, CP Series