Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
TP850
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
4 SQ CVR AIR PLEN FLT BLNK GKT CAP SCREW
This item cannot be canceled or returned
Description
Electrical Box Covers, CP Series
4 SQ CVR AIR PLEN FLT BLNK GKT CAP SCREW
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Manufacturer Part Number
TP850
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CP
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series
Description
Eaton Crouse-Hinds series Square Cover, 4, Steel, Flat blank gasketed with captive screws
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Square Cover - 4 in
Cover Design
Flat
Gasket Included
Yes
Net Weight
0.35 lbs
Gross Weight
0.35 lbs
TP850
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series