TP970B2077/U
Honeywell Thermostats, TP970 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP970B2077/U

Honeywell Thermostats, TP970 Series

TP970B2077/U

Honeywell Thermostats, TP970 Series
CONVERT-STAT PPK
MFG Item Number
TP970B2077/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, TP970 Series
Item #
TP970B2077/U
CONVERT-STAT PPK

TP970 Series Information

  • Shock‑Resistant, Suspension‑Mounted Thermostats Provide Dependable Performance and Responsiveness Year In and Year Out
  • Universal Locking Cover with Satin Chrome Finish and Horizontal, Vertical, or Blank Window Options
  • Wide Throttling Range Models for Zero Energy Band (ZEB) Operation Are Available
  • Backplate Has Molded Air Connections‑No Separate Fittings Needed
  • Typical Wide Throttling Range Application
  • Pilot Operated for High Capacity
Two‑pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell two‑pipe pneumatic thermostats.


Specifications

Specifications
Manufacturer Part Number TP970B2077/U
Manufacturer Honeywell
Product Series TP970
Family Series Honeywell Thermostats, TP970 Series
Description CONVERT-STAT PPK
Temp Setting Range 59-90 °F
Action Reverse
Setpoints Single
Number of Pipes 2
Color Satin Chrome
Cover Included Yes
Throttling Range 2-10 °F
Net Weight 0.46 lbs
Gross Weight 0.595 lbs