TP972A2192/U
Honeywell Thermostats, TP972 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP972A2192/U

Honeywell Thermostats, TP972 Series

TP972A2192/U

Honeywell Thermostats, TP972 Series
CONVERT-A-STAT
MFG Item Number
TP972A2192/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, TP972 Series
Item #
TP972A2192/U
CONVERT-A-STAT

TP972 Series Information

  • Universal Locking Cover with Satin Chrome Finish and Horizontal, Vertical, or Blank Window Options With Tradeline Model‑Other Covers Available
  • Adapter Plate in Convertastat Kits Covers Existing Thermostat Wall Mark
  • Backplate Has Molded Air Connections‑No Separate Fittings Needed
  • Two‑Temperature Energy Conservation Model Available
  • Pilot Operated For High Capacity
Two‑pipe, one‑ or two‑temperature, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber Colman, and older Honeywell two‑pipe pneumatic thermostats.


Specifications

Specifications
Manufacturer Part Number TP972A2192/U
Manufacturer Honeywell
Product Series TP972
Family Series Honeywell Thermostats, TP972 Series
Description CONVERT-A-STAT
Temp Setting Range 59-90 °F
Action Direct Heating, Reverse Cooling
Setpoints Single
Number of Pipes 2
Color Satin Chrome
Cover Included Yes
Throttling Range 2-10 °F
Net Weight 0.25 lbs
Gross Weight 0.0406 lbs