Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP972A2242/U
TRADELINE. WITH SATIN CHROME COVER.
MFG Item Number
TP972A2242/U
This item cannot be canceled or returned
Description
TRADELINE. WITH SATIN CHROME COVER.
Specifications
Specifications
| Manufacturer Part Number |
TP972A2242/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Thermostats |
| Description |
TRADELINE. WITH SATIN CHROME COVER. |
| Temp Setting Range |
59-90 °F |
| Action |
Direct Heating, Reverse Cooling |
| Setpoints |
Heating/Cooling |
| Number of Pipes |
2 |
| Throttling Range |
2-10 °F |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.0344 lbs |
TP972A2242/U
Honeywell Thermostats