TP973A2076/U
Honeywell Thermostats, TP973 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP973A2076/U Honeywell Thermostats, TP973 Series, THERMOSTAT PPK
MFG Item Number
TP973A2076/U

TP973A2076/U Honeywell Thermostats, TP973 Series, THERMOSTAT PPK

MFG Item Number
TP973A2076/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, TP973 Series
Item #
TP973A2076/U
THERMOSTAT PPK

TP973 Series Information

  • Universal Locking Cover with Satin Chrome Finish and Horizontal, Vertical, or Blank Window Options Available
  • Backplate Has Molded Air Connections‑No Separate Fittings Needed
  • Direct Acting (DA) and Reverse Acting (RA) Models Are Available
  • Built In Restrictor for Two‑Pipe Applications
  • Low Capacity Thermostat
  • Other Covers Available
One‑ or two‑pipe, single temperature, low capacity, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell pneumatic thermostats.


Specifications

Specifications
Manufacturer Part Number TP973A2076/U
Manufacturer Honeywell
Product Series TP973
Family Series Honeywell Thermostats, TP973 Series
Description THERMOSTAT PPK
Temp Setting Range 59-90 °F
Action Direct
Setpoints Single
Number of Pipes 1, 2
Cover Included No
Throttling Range 2-10 °F
Comments For One-Pipe Order an External 0.005 in Restriction
Net Weight 0.25 lbs
Gross Weight 0.4 lbs