Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP973A2167/U
60-90F MAIN PORT CAPPED FOR ONE
MFG Item Number
TP973A2167/U
This item cannot be canceled or returned
Description
60-90F MAIN PORT CAPPED FOR ONE
Specifications
Specifications
| Manufacturer Part Number |
TP973A2167/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Thermostats |
| Description |
60-90F MAIN PORT CAPPED FOR ONE PIPE OP |
| Temp Setting Range |
59-90 °F |
| Action |
Direct |
| Number of Pipes |
1, 2 |
| Throttling Range |
2-10 °F |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.0219 lbs |
TP973A2167/U
Honeywell Thermostats