Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP973B2132/U
MFG Item Number
TP973B2132/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TP973B2132/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Thermostats |
| Description |
THERMOSTAT |
| Temp Setting Range |
59-90 °F |
| Action |
Reverse |
| Number of Pipes |
1, 2 |
| Throttling Range |
2-10 °F |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.0219 lbs |
TP973B2132/U
Honeywell Thermostats